Menu Search
Search
EATON #GHC3050

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 50A

SKU # 78667917425 Manufacturer Series: GHC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 277V AC: 14
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x4.87x2.81 in (76x124x72 mm)
Frame Type: G-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.