Menu Search

EATON #FI3080L

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 80A

SKU: 78667928516
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 80A
kA IR 480V AC: 20
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in.
Frame Type: F-Frame
Additional Info: Class: Universal, 3 Phase, Feed-Thru Connection