Menu Search
Search
EATON #GD3040D

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 40A

SKU # 78211434576 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 40A
kA IR 240V AC: 65
kA IR 480V AC: 22
KA IR VDC: 10
Terminals: Ring Type
Frame Type: G-Frame