Menu Search
Search
EATON #EGB3032FFG

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 32A

SKU # 78211487632 Manufacturer Series: EGB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 32A
kA IR 240V AC: 25
kA IR 480V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.50x2.99 in
Frame Type: E125-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.