You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #GD3030D

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 30A

SKU # 78211434574 Manufacturer Series: GD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 30A
kA IR 240V AC: 65
kA IR 480V AC: 22
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x4.88x2.63 in (76x124x67 mm)
Frame Type: G-Frame

Additional Info: Includes: Ring Type Terminals, Binding Head Screws and Clamps