Menu Search
EATON #GD2035

Circuit Breaker, Thermal Magnetic; 480V AC; 2P; 35A

SKU # 78667911813 Manufacturer Series: GD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 35A
kA IR 240V AC: 65
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x4.87x2.81 in (51x124x72 mm)
Frame Type: G-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.