Menu Search
Search
EATON #GDB3070DS101

Circuit Breaker, Thermal Magnetic; 480V AC/250V DC; 3P; 70A

SKU # 78668538496 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 3P
Amps: 70A
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Ring Terminal
Dimensions WxHxD: 3.00x4.00x2.63 in.
Frame Type: G-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable Trip, Shunt Trip: 120V AC Left Side