Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 480/277V AC 125/250VDC; 2P
EATON #GHC2050

Circuit Breaker, Thermal Magnetic; 480/277V AC 125/250VDC; 2P

SKU # 78667917413 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 480/277V AC, 125/250VDC
Number of Poles: 2P
Amps: 50A
kA IR 240V AC: 65
KA IR VDC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x4.00x2.63 in.
Frame Type: G-Frame

Additional Info: Non Interchangeable Trip