Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 415V AC; 3P; 40A
EATON #FW3040JVL

Circuit Breaker, Thermal Magnetic; 415V AC; 3P; 40A

SKU # 78668539728 Manufacturer Series: FW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 415V AC
Number of Poles: 3P
Amps: 40A

Additional Info: Trip Unit: Adjustable Magnetic Trip., 50 deg C Calibration, 40KA Interrupt Rating