Menu Search
EATON #GJS3125AAWZ1

Circuit Breaker, Thermal Magnetic; 415V AC; 3P; 125A

SKU # 78668591319 Manufacturer Series: JG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 415V AC
Number of Poles: 3P
Amps: 125A
Terminals: Line and Load Lugs

Additional Info: Trip Unit: Interchangeable, 40kAIC at 415V, Lug Material: Steel