Menu Search
EATON #JD3125S10

Circuit Breaker, Thermal Magnetic; 415V AC/250V DC; 3P; 125A

SKU # 78211421109 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 125A
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 415V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 65
KA IR VDC: 10
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable, Includes: Shunt Trip, 110-240VDC or 110-125 VDC Left Pigtail Rear