Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 415V AC/250V DC; 3P; 125A

EATON #JD3125V

Circuit Breaker, Thermal Magnetic; 415V AC/250V DC; 3P; 125A

SKU #78211421111
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 415V AC/250V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 65
KA IR VDC: 10
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable, 50 deg C Calibration