EATON #CJGPVS3090W

Circuit Breaker, Thermal Magnetic; 3P; 600VDC; 90A

SKU: 78668587901
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solar Photovoltaic, Fixed Thermal Magnetic Breaker
Voltage Maximum: 600V DC
Number of Poles: 3P
Amps: 90A
KA IR VDC: 1.2
Terminals: Without Lugs
Dimensions WxHxD: 4.13x7.00x3.57 in.
Frame Type: JG PVS-Frame
Manufacturer Series: PVGard
Description
PVGard solar circuit breaker family protects and switches DC circuits in solar photovoltaic systems. Two lineups - 600 Vdc Per-Pole, 30-400A and 1000 Vdc Poles-in-Series, 30-600A breaker and switch are available for residential, commercial and utility scale systems. This family is UL489B listed and offers both 100 percent and 80 percent rated breakers for design flexibility and cost saving opportunity.