EATON #FDB3080Y

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 80A

SKU: 78211419821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 80A
kA IR 240V AC: 18
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Line Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: F-Frame
Manufacturer Series: Series C
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.
Additional Info: Trip Unit: Non-Interchangeable, Adjustable Thermal and Magnetic Trip