EATON #LA3250PR

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 250A

SKU: 78667976591
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 250A
kA IR 600V AC: 200
KA IR VDC: 100
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x4.75 in (201x406x113 mm)
Frame Type: Tri-Pac LA
Manufacturer Series: Tri-Pac LA
Description
Eaton ,LA3250PR, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.
Additional Info: Fused Current Limiting Circuit Protector