EATON #JDB3225C

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 225A

SKU: 78667934068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
KA IR VDC: 10
Dimensions WxHxD: 4.13x10.00x4.06 in. (105x254x103 mm)
Frame Type: J-Frame
Manufacturer Series: JDB
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 225; kA IR 240V AC - 65; kA IR 480V AC - 35; kA IR 600V AC - 18; KA IR VDC - 10; Dimensions WxHxD - 4.13x10.00x4.06 in. (105x254x103 mm); Frame Type - J-Frame; Additional Information - W/Interchangeable Trip Units; Manufacturer Series - JDB
Additional Info: W/Interchangeable Trip Units