EATON #GHB3035

Circuit Breaker, Thermal Magnetic; 3P; 480VAC; 35A

SKU: 78667917260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 35A
kA IR 240V AC: 14
kA IR 480V AC: 14
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 3.00x4.00x2.81 in (76x102x72 mm)
Frame Type: G-Frame
Manufacturer Series: GHB
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.