EATON #EHD3030L

Circuit Breaker, Thermal Magnetic; 3P; 480VAC; 30A

SKU: 78667931710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 30A
kA IR 240V AC: 18
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame
Manufacturer Series: EHD
Description
Breakers: Breaker Type - Thermal Magnetic; Voltage Maximum - 480V AC; Number of Poles - 3P; Amps - 30; kA IR 240V AC - 18; kA IR 480V AC - 14; KA IR VDC - 10; Terminals - Line and Load Lugs; Dimensions WxHxD - 4.12x6.00x3.37" 105x153x86mm; Frame Type - F-Frame; Manufacturer Series - EHD