Circuit Breaker, Thermal Magnetic; 3P; 480VAC/250VDC; 40A

SKU: 78668535207
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 3P
Amps: 40A
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x4.00x2.63 in.
Frame Type: G-Frame
Manufacturer Series: Series C
Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Trip Unit: Non-Interchangeable Trip