EATON #JD3100

Circuit Breaker, Thermal Magnetic; 3P; 240-600VAC/250VDC; 100A

SKU: 78667901352
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 240-600V AC/250V DC
Number of Poles: 3P
Amps: 100A
kA IR 480V AC: 65
kA IR 600V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x10.00x4.06 in.
Frame Type: J-Frame
Manufacturer Series: Series C
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.
Additional Info: Molded Case, Factory Sealed