Menu Search
EATON #EGH1016FFG

Circuit Breaker, Thermal Magnetic; 347V AC; 1P; 16A

SKU # 78211498492 Manufacturer Series: EGH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 347V AC
Number of Poles: 1P
Amps: 16A
kA IR 240V AC: 50
kA IR 277V AC: 65
KA IR VDC: 42
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.00x5.50x2.99 in
Frame Type: E125-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.