EATON #FWF2016VL

Circuit Breaker, Thermal Magnetic; 2P; 690VAC/250VDC; 16A

SKU: 78668538845
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixed Thermal Magnetic Breaker
Voltage Maximum: 690V AC/250V DC
Number of Poles: 2P
Amps: 16A
kA IR 240V AC: 85
kA IR 480V AC: 40
kA IR 600V AC: 12
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.76x6.00x3.38 in.
Frame Type: F-Frame
Manufacturer Series: Series C
Description
Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Trip Unit: Non-Interchangeable