Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 2P; 65 kA IR at 240V AC; 200A

EATON #122129008-001

Circuit Breaker, Thermal Magnetic; 2P; 65 kA IR at 240V AC; 200A

SKU #78668510988
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.75x6.00x3.38 in. (70x152x86 mm)
Frame Type: F-Frame

Additional Info: Shunt Trip: 12-24 Vac/dc right pigtail rear