EATON #GHC2070

Circuit Breaker, Thermal Magnetic; 2P; 480VAC; 70A

SKU: 78667917415
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 70A
kA IR 240V AC: 65
Terminals: Line and Load Lugs
Frame Type: G-Frame
Manufacturer Series: GHC
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.