EATON #FCL2060L

Circuit Breaker, Thermal Magnetic; 2P; 480VAC; 60A

SKU: 78667905775
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 60A
kA IR 240V AC: 200
kA IR 480V AC: 150
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x8.80x3.40 in (104x222x85 mm)
Manufacturer Series: FCL
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.
Additional Info: Non-Fused Current Limiting Circuit Protector