Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 2P; 250V DC; 150A
EATON #HFDDC2150KL

Circuit Breaker, Thermal Magnetic; 2P; 250V DC; 150A

SKU # 78668548172 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 250V DC
Number of Poles: 2P
Amps: 150A
KA IR VDC: 50
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.75x6.00x3.38 in. (70x152x86 mm)
Frame Type: F-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Interchangeable