Menu Search
EATON #EHD1100

Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 100A

SKU # 78667931739 Manufacturer Series: EHD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 100A
Number of Poles: 1
kA IR 277V AC: 14
Terminals: Load Lugs
Dimensions WxHxD: 2.75x6.00x3.37 in (70x152x86 mm)
Frame Type: E-Frame
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.