Menu Search
EATON #EHD1030B15

Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 30A

SKU # 78667905088 Manufacturer Series: EHD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
Amps: 30A
kA IR 277V AC: 14
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: Includes: Alarm Contacts, (1) Make w/Pigtail Leads