Menu Search
Search
EATON #ED3200L

Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 200A

SKU # 78667945442 Manufacturer Series: ED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 65
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame