You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ED3225L

Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 225A

SKU # 78667945436 Manufacturer Series: ED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 225A
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 65
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x153x86 mm)
Frame Type: F-Frame