Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 240V AC/250V DC; 3P; 300A

EATON #DK3300W

Circuit Breaker, Thermal Magnetic; 240V AC/250V DC; 3P; 300A

SKU #78667904467
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC/250V DC
Number of Poles: 3P
Amps: 300A
kA IR 240V AC: 65
KA IR VDC: 10
Frame Type: K-Frame

Additional Info: Non Interchangeable Trip, Molded Case, without Terminals