Menu Search
EATON #EHD1060

Circuit Breaker, Thermal Magnetic; 240V AC; 1P; 60A

SKU # 78667931737 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 1P
Amps: 60A
kA IR 240V AC: 14
Terminals: Load Lugs
Frame Type: F-Frame

Additional Info: Non Interchangeable Trip, Molded Case, Factory Sealed, Suitable for Reverse Feed