EATON #HFD1045

Circuit Breaker, Thermal Magnetic; 1P; 277VAC; 45A

SKU: 78211421044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
Amps: 45A
kA IR 277V AC: 65
KA IR VDC: 10
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame
Manufacturer Series: HFD
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.