Menu Search
Search

EATON

Circuit Breaker, Thermal Magnetic; 125V DC; 1P

(15 Product Options) Manufacturer Series: HFDDC
  • Type: Thermal Magnetic Breaker
  • Voltage Maximum: 125V DC
  • Number of Poles: 1P
  • KA IR VDC: 42
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Voltage Maximum: 125V DC
Number of Poles: 1P
KA IR VDC: 42
Terminals: Line and Load Lugs
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.