Menu Search
EATON #HFDDC1025L

Circuit Breaker, Thermal Magnetic; 125V DC; 1P; 25A

SKU # 78667906312 Manufacturer Series: HFDDC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Thermal Magnetic Breaker
Voltage Maximum: 125V DC
Number of Poles: 1P
KA IR VDC: 42
Terminals: Line and Load Lugs
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: Application: General DC and Ungrounded Battery Supply Circuits