EATON #HFDDC1035L

Circuit Breaker, Thermal Magnetic; 125V DC; 1P; 35A

SKU: 78667906314
Manufacturer Series: HFDDC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 125V DC
Number of Poles: 1P
Amps: 35A
KA IR VDC: 42
Terminals: Line and Load Lugs
Frame Type: F-Frame
Description
Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.
Additional Info: Application: General DC and Ungrounded Battery Supply Circuits