Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 125V DC; 1P; 30A
EATON #HFDDC1030L

Circuit Breaker, Thermal Magnetic; 125V DC; 1P; 30A

SKU # 78667906313 Manufacturer Series: HFDDC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 125V DC
Number of Poles: 1P
Amps: 30A
KA IR VDC: 42
Terminals: Line and Load Lugs
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.

Additional Info: Application: General DC and Ungrounded Battery Supply Circuits