Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 690V AC; 3P; 1600A
EATON #RGH316032E

Circuit Breaker, Molded Case Switch; 690V AC; 3P; 1600A

SKU # 78668557408 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 125
kA IR 480V AC: 65
kA IR 600V AC: 50
Terminals: Line and Load Lugs
Dimensions WxHxD: 15.50x16.00x9.75 in
Frame Type: RG-Frame

Additional Info: Trip Unit: Digitrip 310 LSI