WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON #NGS312033E

Circuit Breaker, Molded Case Switch; 690V AC; 3P; 1200A

SKU # 78668537940 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1200A
kA IR 240V AC: 85
kA IR 480V AC: 50
kA IR 600V AC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x5.50 in
Frame Type: NG-Frame

Additional Info: Trip Unit: Digitrip 310 LS