Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 240V AC; 3P; 225A

EATON #CVH3225KLL3

Circuit Breaker, Molded Case Switch; 240V AC; 3P; 225A

SKU #78668575935
Manufacturer Series: CVH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 100
Terminals: Line and Load Lugs
Dimensions WxHxD: 6.30x11.69x6.20 in.
Frame Type: CVH 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 100kA IR 120V AC