You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HNW3125T57WZG

Circuit Breaker, Molded Case; 690V AC; 3P; 1200A

SKU # 78211353150 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1200A
kA IR 480V AC: 45
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 600V AC: 35
Dimensions WxHxD: 4.13x6.00x3.38 in. (105x152x86 mm)
Frame Type: N-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIA with Non-Interchangeable, Zone Selective Interlock, Without Terminals