Menu Search

EATON #HNW3800T35V3WP19

Circuit Breaker, Molded Case; 690V AC; 3P; 800A

SKU: 78211486560
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 8.26x15.98x4.09 in. (210x406x104 mm)
Frame Type: NW-Frame
Description
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Trip Unit: Digitrip 310 Electronic LSG with Non-Interchangeable, Without Lugs 50 deg C Calibrated