Menu Search
EATON #NGH312036E

Circuit Breaker, Molded Case; 690V AC; 3P; 1200A

SKU # 78668537928 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1200A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x5.50 in.
Frame Type: NG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requiremen

Additional Info: Mounting Hardware: Imperial Tapped, Interrupt Rating: 65 kA