Menu Search

EATON #NGH312032EC

Circuit Breaker, Molded Case; 690V AC; 3P; 1200A

SKU: 78668557434
Manufacturer Series: Series G
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1200A
kA IR 480V AC: 65
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x5.50 in.
Frame Type: NG-Frame
Description
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requiremen
Additional Info: Mounting Hardware: Imperial Tapped, Interrupt Rating: 65 kA