Menu Search
Search
EATON #HNW3100T32V3WP22

Circuit Breaker, Molded Case; 690V AC; 3P; 1000A

SKU # 78211486551 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1000A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 8.26x15.98x4.09 in. (210x406x104 mm)
Frame Type: NW-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Digitrip 310 Electronic LSI with Non-Interchangeable, Without Lugs