Menu Search
EATON #LD2600KA05

Circuit Breaker, Molded Case; 600V AC/250V DC; 2P; 600A

SKU # 78211349899 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 600A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 22
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame

Additional Info: Trip Unit: Electronic Interchangeable, Auxiliary Switch: 1A-1B Right Pigtail