This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #GRC325T36XWP38

Circuit Breaker, Molded Case; 600V AC/250V DC; 100 kA IR at 480V AC; 2500A

SKU # 78668538370 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 2500A
kA IR 480V AC: 100
Dimensions WxHxD: 15.50x16.00x9.75 in. (394x406x248 mm)
Frame Type: R-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements.

Additional Info: Trip Unit: Digitrip 310 Plus Electronic LSIG, 80 Percent Rated Circuit Breaker, IEC Rated, Without Lugs