Menu Search
Search
EATON #1376D96G08

Circuit Breaker, Molded Case; 500V AC; 3P; 40-100A

SKU # 78211462523
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 500V AC
Number of Poles: 3P
Amps: 40-100A
Dimensions WxHxD: 8.60x5.80x6.50 in. (218x147x165 mm)
Frame Type: AQB-A103

The AQB-A103 RMS now features true RMS sensing, which works on any waveform shape, is more accurate and is less sensitive to nuisance tripping. AQB-A103 RMS circuit breakers are form fit and function interchangeable with A101 circuit breakers. The electronic trip unit provides better shock immunity, enhanced trip curve shaping capabilities, improved selectivity and system coordination, and dramatic logistical savings.

Additional Info: Shunt Trip: 115V AC, Trip Type: Non-Interchangeable Electronic TU, Interrupt Rating: 15 kAIC at 500V AC 60 Hz, 7.5 kAIC at 500V AC 400 Hz