Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 4P; 85 kA IR at 240V AC; 125A
EATON #EGS7125AFG

Circuit Breaker, Molded Case; 4P; 85 kA IR at 240V AC; 125A

SKU # 78211375704 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600Y/347V AC
Number of Poles: 4P
Amps: 125A
kA IR 240V AC: 85
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 35
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.00x5.50x2.99 in.
Frame Type: EG-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Additional Info: Trip Unit: Adjustable Thermal, Fixed Magnetic