Menu Search
EATON #GI3020G7

Circuit Breaker, Molded Case; 480V AC; 3P; 20A

SKU # 78668546404 Manufacturer Series: C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 240V AC: 25
kA IR 277V AC: 14
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x4.88x2.63 in. (76x124x67 mm)
Frame Type: Gi-Frame

Additional Info: Includes: Mounting Hardware and Terminals